Shop FASCO
Create Account
C-Frame Skeleton Motor - 5/8 in Shaft, Single Speed Stack
- Mfr # K1700
- Zoro # G523932243
product price:Â
$
88.99
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
- K1700
- Zoro #
- G523932243
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K1700 C-frame/skeleton motor, 1/160 HP, 3000 RPM, 120V single-phase with 2 poles and 60 Hz frequency, designed for continuous air-over duty; round shaft 0.187 in diameter with 1.67 in extension, service factor 1 and Class B insulation for 40 DegC ambient. Starts across the line, CSA certified and UL recognized (UPC 818508024875).