Shop FASCO
Create Account
C-Frame Skeleton Motor 1/40 HP
- Mfr # K144
- Zoro # G123932384
product price:Â
$
75.45
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
- K144
- Zoro #
- G123932384
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K144 C-frame/skeleton motor, 1/40 HP, 3,000 RPM, 120V single-phase air-over duty with two poles and 60 Hz frequency, ideal for HVACR applications. Flat shaft 0.218 inch diameter with 1.00 inch extension, B insulation, service factor 1, across-the-line starting, UL Recognized; UPC 818508021621.