Shop FASCO
Create Account
C-Frame Skeleton Electric Motor
- Mfr # K672
- Zoro # G823932318
product price:Â
$
121.99
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
- K672
- Zoro #
- G823932318
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K672 C-frame skeleton electric motor, 1/150 HP, 3000 RPM, 240V single-phase, 60 Hz with 2 poles and air-over duty for HVACR applications. Round shaft 0.188 in diameter with 1.30 in extension, Service Factor 1, Insulation Class B, across-the-line starting, UL Recognized (UPC 818508021744).