Shop FASCO
Create Account
C-Frame Skeleton Electric Motor
- Mfr # K146
- Zoro # G023932095
product price:Â
$
97.25
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
- K146
- Zoro #
- G023932095
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K146 C-frame/skeleton electric motor, 1/20 HP, 3000 RPM, 120V single-phase, air-over duty with two poles (60 Hz) and 1.00 in shaft extension. Round shaft 0.250 in diameter, Service Factor 1, Insulation Class B, across-the-line starting; CSA certified and UL Recognized. Country of origin: Mexico.