Shop FASCO
Create Account
C-Frame Skeleton Electric Motor Verification
- Mfr # K109
- Zoro # G523932397
product price:Â
$
86.79
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
- K109
- Zoro #
- G523932397
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K109 C-frame/skeleton motor, 1/75 HP, 3000 RPM, 115V single-phase, OAO air-over duty with across-the-line starting; 2-pole, 60 Hz, Service Factor 1, Class B insulation, ambient 40 DegC. Flat shaft 0.218 in diameter with 2.37 in extension. UL recognized. Country of origin: Mexico. UPC 818508021515.