Shop FASCO
Create Account
C-Frame Skeleton Motor
- Mfr # K683
- Zoro # G323932405
product price:Â
$
100.99
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
- K683
- Zoro #
- G323932405
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K683 C-frame (skeleton) motor, 1/100 HP, 3000 RPM, 240V single-phase, 2-pole 60 Hz design for air-over duty with across-the-line starting. Round shaft 0.188 in diameter with 1.30 in extension, insulation class B, service factor 1, rated for 40 DegC ambient, UL Recognized.