Shop FASCO
Create Account
C-Frame Skeleton Electric Motor
- Mfr # K113
- Zoro # G223932451
product price:Â
$
91.25
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
- K113
- Zoro #
- G223932451
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K113 C-frame/skeleton electric motor, 1/70 HP, 3000 RPM, 120V single-phase, 2-pole, 60 Hz, air-over duty with across-the-line starting. Flat shaft 0.218 in diameter with 1.16 in extension, Service Factor 1, Insulation Class B, rated for 40 DegC ambient; UL recognized, country of origin Mexico, UPC 818508021553.