Shop FASCO
Create Account
C-Frame Skeleton Motor 1-1/2 in Stack
- Mfr # K1322
- Zoro # G323932313
product price:Â
$
210.99
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
- K1322
- Zoro #
- G323932313
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K1322 C-Frame/skeleton motor, 1/40 HP, 3000 RPM, 115V single phase, 2 poles and 60 Hz for HVACR air-over duty. Flat shaft 0.250 in diameter with 2 in extension, Service Factor 1, Insulation Class B, ambient 40 DegC; across-the-line starting, UL recognized and CSA certified (UPC 818508024868).