Zoro Homepage

Condenser Fan Motor, 1/4 hp

  • Mfr # D7749

  • Zoro # G6422827


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Design
Double-Flat
Stud Size
#8-32
Motor Application
HVAC/R
Motor Bearings
Ball
Lead Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7749
Zoro #
G6422827
UPC #
818508020181
Country of Origin
Thailand

Dimensions

Stud Size
#8-32
Lead Length
27 in
Shaft Length
6 1/2 in
Overall Length
10 1/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 1/4 in
Shaft Dia.
1/2 in
Length Less Shaft
3 3/4 in
Body Dia.
5 5/8 in

Details

Motor Shaft Design
Double-Flat
Motor Application
HVAC/R
Motor Bearings
Ball
Item
Condenser Fan Motor
Nameplate RPM
1,075
Application
Air Compressor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Voltage
208-230V AC
Standards
CSA Certified, UL Recognized
Mounting Stud Pattern
3 11/16 in x 3 11/16 in
Features
Belly Band, Extended Studs Lead End, Thermally Protected
Ins. Class
B
HP
1/4
Duty
Continuous
Full Load Amps
1.7 A
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
No. of Speeds
1
Frame
48
Max. Ambient Temp.
60 Degrees C
Motor Design
Permanent Split Capacitor
Hz
60 Hz
Phase
Single
Motor Mounting Position
All Angle
Motor Mounting Type
Stud
Nominal Efficiency
59 %
Capacitor Required
Yes
Motor Thermal Protection
Auto
Motor Sub Application
Condenser Fan
Motor Enclosure Design
Open Dripproof
RPM Range
1,001-1,100
Stud Quantity
4
Usable @ 208V
No
Removable Base
Yes
Motor Frame Material
Steel
Weight
10 lb
Output Watts
190 W
Usable @ 200V
No
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.7 A Full Load Amps, 48 Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.