D132, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

  • Mfr # D132

  • Zoro # G502538671


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Width
3.78 in
Weight
3.3 lbs
Height
3.75 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D132
Zoro #
G502538671
UPC #
815585028536
Country of Origin
United States

Dimensions

Width
3.78 in
Height
3.75 in
Length
8.25 in

Details

Weight
3.3 lbs
Item
Pole Open Motor

Description

FASCO 3.3" SHADED POLE OPEN MOTOR - 115 VOLTS 1500 RPM ROTATION IS DETERMINED BY VIEWING THE SHAFT END SHADED POLE OPEN ENCLOSURE SINGLE PHASE AUTOMATIC OVERLOAD 60 HZ SINGLE PHASE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.