D366, 3.3" Double Shaft Motor - 115 Volts 1550 RPM

  • Mfr # D366

  • Zoro # G802538463


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Weight
4 lbs
Height
4 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D366
Zoro #
G802538463
UPC #
815585029755
Country of Origin
Thailand

Dimensions

Width
4 in
Height
4 in
Length
18 in

Details

Item
Double Shaft Motor
Weight
4 lbs

Description

FASCO 3.3" DOUBLE SHAFT MOTOR - 115 VOLTS 1550 RPM APPLICATIONS: DOUBLE BLOWER, ROOM AIR CONDITIONING, HEATERS AUTOMATIC OVERLOAD DOUBLE SHAFT ROTATION IS DETERMINED BY VIEWING THE SHAFT END CONTINUOUS DUTY, AIR OVER OPEN AND CLOSED CONSTRUCTION APPLICATIONS SHADED POLE SLEEVE BEARING 60 HZ SINGLE PHASE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.