Fasco
Draft Inducer, 230, Steel, 8 37/64 in H.
Mfr # A148
Zoro # G8518754
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4.9/1.75x2.75
- Voltage 230
- Depth (In.) 7 11/64 in
- Construction Material Steel
- Height (In.) 8 37/64 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust/Supply Fan, 20 In (10E025)
- DAIKIN Fan Wheel, 6" dia., 1/2" W, 1/2" Bore (62218301K)
- AUBURN MANUFACTURING Auburn Ignitor Uy6 (E5-I-101)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x20x12In. (2JVH8)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A064)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. (A157)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- Fasco Induced Draft Blowers