Fasco
Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H.
Mfr # A066
Zoro # G8518693
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 2.95"
- Type Replacement
- Voltage 120v
- Depth (In.) 8 57/64 in
- Construction Material Plastic /Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE74)
- IPOWER Exhaust Fan Shutter Fan 10 inch, 164.5rmb (HIFANXEXHAUST10)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-101-DUT-LF)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. (A157)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- Fasco Induced Draft Blowers