Fasco
Draft Inducer Blower, 115V, Steel, 7 1/2 in H.
Mfr # A090
Zoro # G7537537
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115V
- Depth (In.) 5 7/8 in
- HP 1/50 hp
- Construction Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Percentage Timer Switch (SPTL)
- DAYTON Blower, 19 1/8 In (7C333)
- ALL-FILTERS 14X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14301.11 6pk+)
- DELAVAN Spray Nozzle, Solid Cone, Type B, Blue (DB8580B)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A143)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- Fasco Induced Draft Blowers