Shop FASCO
Create Account
Fan Coil Air Conditioner Motor 1/10 HP 1050/3 5.0 in CX
- Mfr # D277
- Zoro # G923932713
product price:Â
$
377.99
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
- D277
- Zoro #
- G923932713
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO 1/10, 1050/3. 5.0 in CX fan coil/air conditioner motor (PEM-D277) featuring a 0.500 in flat shaft with 8.25x.5x8.25 shaft extensions and a 6-pole, continuous-duty design for 60 Hz systems. Insulation Class B, Service Factor 1, across-the-line starting, UL Recognized and CSA certified, ambient rating 40 DegC; UPC 818508029153.