Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3

  • Mfr # D1164

  • Zoro # G5156015


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed
Number of Speeds
1
HP
1/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1164
Zoro #
G5156015
UPC #
663001023593
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Length Less Shaft
3 11/16 in
Shaft Length
2 1/2 in
Body Dia.
3 5/16 in
Overall Length
6 in
Stud Size
#8-32
Lead Length
12 in
Bolt Circle Dia.
2 7/8 in

Details

Voltage
115/230V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed
Number of Speeds
1
HP
1/25
RPM Range
1,501-1,600
Mounting Stud Location
2/Both Ends
Motor Mounting Type
Ring/Stud
Motor Service Factor
1
Application
HVAC/R
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
HVAC/R
Motor Sub Application
OEM Replacement
Number of Shafts
1
Max. Ambient Temp.
40 Degrees C
Mounting Pattern
2-7/8 x 2-7/8
Motor Design
Shaded Pole
Standards
CSA Certified, UL Recognized
No. of Speeds
1
Motor Bearings
Sleeve
Frame
3.3
Full Load Amps
1.3/0.70 A
Motor Shaft Design
Flat
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Duty
Continuous
Phase
Single
Item
OEM Replacement Motor
Ins. Class
B
Motor Thermal Protection
Auto
Motor Shaft Rotation
CWSE
Hz
60 Hz
Capacitor Required
No
Usable @ 200V
No
Weight
4 lb
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Usable @ 208V
No
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Motor Mounting Position
All Angle
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/25 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/230V AC, 1.3/0.70 A Full Load Amps, 3.3 Frame, Output Watts 30 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.