Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/12 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC24AU725A

  • Mfr # D1174

  • Zoro # G4334261


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/12 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1174
Zoro #
G4334261
UPC #
815585027973
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4"
Shaft Length
2-1/2"
Length Less Shaft
7 3/16 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
9.69"
Stud Size
8-32 x 1"

Details

Frame
3.3
HP
1/12 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
3000 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Carrier/BDP
Phase
1
RPM Range
1801-3000
Voltage
460V
Motor Bearings
Ball
Replacement For
HC24AU725A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.6A
Capacitor Required
No
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
4" x 4"
Voltage Compatibility
208-230/460V AC, 460V AC
Usable @ 208V
Not Usable at 208V
Weight
5 lb
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Conduit Box Position
F2
Motor Frame Material
Steel
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/12 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.6 A, 3.3 Frame, OEM Replacement Brand Carrier/BDP, Replacement For HC24AU725A, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.