Motor, 1/15 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC24AU700
Mfr # D457
Zoro # G4333966
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Frame
3.3
HP
1/15 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D457
Zoro #
G4333966
UPC #
818508020020
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/4"
Shaft Length
2-3/4"
Length Less Shaft
6 9/16 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
9.41"
Stud Size
#8-32
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/15 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.0/1.0 A, 3.3 Frame, OEM Replacement Brand Carrier/BDP, Replacement For HC24AU700, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.