Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S

  • Mfr # D1044

  • Zoro # G4334806


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1044
Zoro #
G4334806
UPC #
815585027690
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
8.05"
Length Less Shaft
4 5/16 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5-7/64"
Manufacturers Warranty Length
1 yr.
Overall Length
12-7/16"
Stud Size
#8-32

Details

Frame
42
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
970 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
IEC
Phase
1
RPM Range
0-1000
Voltage
115V
Motor Bearings
Sleeve
Replacement For
5KCP29DK8387S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
6A
Capacitor Required
2MDV8
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Weight
14 lb
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Number of Speeds
3

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 970 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29DK8387S, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.