Shop FASCO
See all product information
Create Account
Motor
- Mfr # K110
- Zoro # G725075625
product price:Â
$
88.25
/ea
Key Features
Shaft Design
Flat
Full Load Current @ 60 Hz
0.77 A
Bearing Type
Sleeve
Overall Length
4 1/4 in
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K110
- Zoro #
- G725075625
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 4 1/4 in
- Shaft Diameter
- 3/16 in
- Shaft Length
- 2 7/16 in
- Length Less Shaft
- 1 3/4 in
Details
- Shaft Design
- Flat
- Item
- Motor
- Full Load Current @ 60 Hz
- 0.77 A
- Bearing Type
- Sleeve
- Frequency
- 60 Hz
- Weight
- 1.45 lb
- Motor Enclosure Type
- Open
- Standards
- UL
- Motor Design
- Shaded Pole
- Insulation Class
- B
- Motor Shaft Rotation
- CCWSE
- Phase
- Single
- Ambient Temperature - Maximum
- 40 Degrees C
- Nameplate Service Factor @ 60 Hz
- 1
- Usable @ 200V
- Not Usable at 200V
- Number of Speeds
- 1
- Usable @ 208V
- Not Usable at 208V
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.