Shop FASCO
See all product information
Create Account
Motor
- Mfr # K1550
- Zoro # G625074254
product price:Â
$
92.65
/ea
Key Features
Insulation Class
B
Full Load Current @ 60 Hz
0.92 A
Motor Shaft Rotation
CCWSE
Usable @ 208V
Not Usable at 208V
Weight
1.81 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1550
- Zoro #
- G625074254
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 5/8 in
- Length Less Shaft
- 1 5/8 in
Details
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 0.92 A
- Motor Shaft Rotation
- CCWSE
- Usable @ 208V
- Not Usable at 208V
- Weight
- 1.81 lb
- Nameplate Service Factor @ 60 Hz
- 1
- Frame Material
- Steel
- Motor Design
- Shaded Pole
- Ambient Temperature - Maximum
- 40 Degrees C
- Number of Speeds
- 1
- Standards
- CSA, UL
- Shaft Design
- Flat
- Motor Enclosure Type
- Open Air Over
- Bearing Type
- Sleeve
- Frequency
- 60 Hz
- Duty
- Continuous
- Usable @ 200V
- Not Usable at 200V
- Phase
- Single
- Item
- Motor
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.