Shop HEATCRAFT
See all product information
Create Account
HVAC Motor, 120V AC, Single, 1/20 hp
- Mfr # 25312501S
- Zoro # G222440353
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Heatcraft
Motor Shaft Rotation
CWSE
Phase
Single
Frequency
60 Hz
Application
Fan/Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25312501S
- Zoro #
- G222440353
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Heatcraft
- Motor Shaft Rotation
- CWSE
- Phase
- Single
- Frequency
- 60 Hz
- Application
- Fan/Blower
- Sub Application
- Fan/Blower
- Item
- HVAC Motor
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate RPM @ 60 Hz
- 1,550/850 RPM
- Nameplate Horsepower @ 60 Hz
- 1/20 hp
Description
HVAC Motor, Single Phase, Motor Design Not Applicable, 1/20 hp HP, Nameplate RPM 1,550/850 RPM, Voltage 120V AC, Full Load Amps Not Applicable, Not Applicable Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CWSE, Motor Mounting Type Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.