Motor
- Mfr # K1575
- Zoro # G825074191
product price:Â
$
59.19
/ea
Key Features
Shaft Diameter
3/16 in
Standards
CSA, UL
Ambient Temperature - Maximum
40 Degrees C
Usable @ 208V
Not Usable at 208V
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1575
- Zoro #
- G825074191
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 1/2 in
- Length Less Shaft
- 1 3/4 in
Details
- Standards
- CSA, UL
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 208V
- Not Usable at 208V
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Type
- Open Air Over
- Frame Material
- Steel
- Nameplate Service Factor @ 60 Hz
- 1
- Shaft Design
- Flat
- Frequency
- 60 Hz
- Insulation Class
- B
- Phase
- Single
- Motor Design
- Shaded Pole
- Duty
- Continuous
- Bearing Type
- Sleeve
- Item
- Motor
- Full Load Current @ 60 Hz
- 0.34 A
- Number of Speeds
- 1
- Usable @ 200V
- Not Usable at 200V
- Weight
- 1.81 lb
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.