Motor
- Mfr # K1700
- Zoro # G725075205
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Maximum
40 Degrees C
Standards
CSA, UL
Motor Enclosure Type
Open Air Over
Phase
Single
Bearing Type
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1700
- Zoro #
- G725075205
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 11/16 in
- Length Less Shaft
- 1 11/16 in
Details
- Ambient Temperature - Maximum
- 40 Degrees C
- Standards
- CSA, UL
- Motor Enclosure Type
- Open Air Over
- Phase
- Single
- Bearing Type
- Sleeve
- Item
- Motor
- Frequency
- 60 Hz
- Insulation Class
- B
- Motor Design
- Shaded Pole
- Frame Material
- Steel
- Full Load Current @ 60 Hz
- 0.36 A
- Nameplate Service Factor @ 60 Hz
- 1
- Motor Shaft Rotation
- CWSE
- Shaft Design
- Round
- Number of Speeds
- 1
- Usable @ 200V
- Not Usable at 200V
- Duty
- Continuous
- Usable @ 208V
- Not Usable at 208V
- Weight
- 2.38 lb
- Motor Thermal Protection
- Impedance
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Impedance, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.