Shop FASCO
See all product information
Create Account
OEM Replacement Electric Motor
- Mfr # D1042
- Zoro # G123931981
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Motor Shaft Rotation
DS
HP
0.2
No. of Speeds
1
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1042
- Zoro #
- G123931981
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- DS
- HP
- 0.2
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 1.2 A
- Motor Bearings
- Ball
- Frame
- 42
Dimensions
- Body Dia.
- 5 in
Description
FASCO OEM replacement motor PEM-D1042 is a 6-pole, 50/60 Hz continuous-duty motor with a flat shaft (0.500 in diameter, 6.3x.5x6.3 extension), Service Factor 1 and Class B insulation rated to 40 DegC ambient. Starting method is across-the-line; unit is UL recognized and CSA certified. UPC 818508029009.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.