Shop FASCO
See all product information
Create Account
OEM Replacement Motor 3.3 in DIA 1/40 HP 1050/1550 RPM
- Mfr # D0343
- Zoro # G723931879
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
HP
0.03
Motor Shaft Rotation
CWSE
Hz
60 Hz
Motor Bearings
Sleeve
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0343
- Zoro #
- G723931879
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 3.3 in
Details
- HP
- 0.03
- Motor Shaft Rotation
- CWSE
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- No. of Speeds
- 2
- Voltage
- 115V
- Nameplate RPM
- 1,550 RPM
Description
FASCO PEM-D0343 OEM replacement motor, 1/40 HP, 1550 RPM, 115V single-phase air-over duty in a 3.3 in frame with 3.3 in diameter, 4/6 poles and B insulation. Flat shaft 0.375 in diameter with 5.50 in extension, service factor 1, across-the-line starting, UL Recognized (UPC 815585027287).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.