Motor
- Mfr # K614
- Zoro # G125075461
product price:Â
$
92.69
/ea
Key Features
Full Load Current @ 60 Hz
0.59 A
Weight
1.17 lb
Motor Enclosure Type
Open
Phase
Single
Bearing Type
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K614
- Zoro #
- G125075461
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Full Load Current @ 60 Hz
- 0.59 A
- Weight
- 1.17 lb
- Motor Enclosure Type
- Open
- Phase
- Single
- Bearing Type
- Sleeve
- Number of Speeds
- 1
- Usable @ 200V
- Not Usable at 200V
- Frequency
- 60 Hz
- Motor Shaft Rotation
- CWSE
- Shaft Design
- Flat
- Insulation Class
- B
- Standards
- UL
- Usable @ 208V
- Not Usable at 208V
- Motor Design
- Shaded Pole
- Nameplate Service Factor @ 60 Hz
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Nameplate Horsepower @ 60 Hz
- 1/150 hp
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate RPM @ 60 Hz
- 3,000 RPM
Dimensions
- Length Less Shaft
- 1 1/2 in
- Shaft Length
- 1 5/8 in
- Overall Length
- 3 1/2 in
- Shaft Diameter
- 3/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.