Variable Frequency Drive, Black

  • Mfr # ATV212HU30N4
  • Zoro # G0322113
product price: 
$
843.99
/ea
Free Shipping & Returns

Key Features

Max. HP
4 hp
Input Voltage
380-480V AC
Output Voltage
323-528V AC
Input Phase AC
Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV212HU30N4
Zoro #
G0322113
UPC #
785901917175
Country of Origin
Indonesia
Item
Variable Frequency Drive
Max. HP
4 hp
Input Voltage
380-480V AC
Output Voltage
323-528V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
7.2 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
No
Torque @ 1 Hz
110%
Control Type
Built-In Keypad
Display Type
LED
Standards
UL, NOM 117, C-Tick, CSA
Starting Torque
200 %
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Accepts Input Control Signal
Yes
Output Frequency Range
0.5 to 200 Hz
Start/Stop Control
Programmable
Key Pad Lockout
Yes
Digital Readout
Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Control Method
Keypad or Logic Input
Adjustable Acceleration Time
0.01 to 3,200 sec
Adjustable Deceleration Time
0.01 to 3,200 sec
For Use With
3-Phase Inverter Duty Motor
Input Frequency
60/50 Hz
Displays
LED
Number of Inputs
2
Output Type
Analog
Brake Chopper Included
No
Application
Compressor for scroll Building - HV AC, Fan Building - HV AC, Pump Building - HV AC
Input Voltage Range
380 to 480V AC
Color
Black
Number of Outputs
(1) Analog; (2) Discrete
Torque Application
Constant Torque, Variable Torque
Style
Heat Sink
Output Voltage Range
380V AC to 480V AC
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Series
ATV212
Ethernet Port Included
No
Maximum Output Current
7.2 A
Maximum Output Power
4 hp
Includes Heat Sink
Yes
NEMA Rating
NEMA 1
Output Current - Maximum
7.2 A
Includes Brake Chopper
No
Output Phase
Three
IP Rating
IP20
Output Frequency - Minimum
200 Hz
Output Horsepower
4 hp
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
Output Frequency - Maximum
0.5 Hz
Bypass Design
No Bypass
Input Phase
Three
Keypad Lockout
Yes
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
Wire Color
Black
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Height
7.24 in
Width
5.59 in
Depth
5.91 in
Overall Width
5 5/8 in
Overall Depth
5 7/8 in
Overall Height
7 1/4 in

Description

Variable Frequency Drive, Input Voltage 380-480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.2 A, Output Voltage 323-528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews