OEM Replacement Motor - 3.3 in Diameter, 1/75 HP
- Mfr # D637
- Zoro # G823931823
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
HP
0.01
Body Dia.
3.3 in
Nameplate RPM
1,550 RPM
Motor Enclosure Design
TEAO
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D637
- Zoro #
- G823931823
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 3.3 in
Details
- HP
- 0.01
- Nameplate RPM
- 1,550 RPM
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CCWSE
- No. of Speeds
- 1
- Hz
- 60 Hz
- Voltage
- 115V
- Motor Bearings
- Sleeve
- Full Load Amps
- 0.5 A
Description
FASCO 71732211 OEM replacement motor (PEM-D637) with 1/75 HP, 1550 RPM, 115V single-phase TEAO design in a 3.3 in frame/diameter for air-over duty and 4-pole, 60 Hz operation. Flat shaft 0.250 in diameter with 1.1 in extension, Service Factor 1, Class B insulation, UL recognized (UPC 818508021119).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.