Motor
- Mfr # K670
- Zoro # G625074346
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Phase
Single
Ambient Temperature - Maximum
40 Degrees C
Shaft Length
1 5/16 in
Motor Enclosure Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K670
- Zoro #
- G625074346
- UPC #
- -
- Country of Origin
- Mexico
- Frequency
- 60 Hz
- Phase
- Single
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Enclosure Type
- Open
- Weight
- 2 lb
- Full Load Current @ 60 Hz
- 0.61 A
- Bearing Type
- Sleeve
- Usable @ 200V
- Not Usable at 200V
- Number of Speeds
- 1
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 1
- Usable @ 208V
- Not Usable at 208V
- Insulation Class
- B
- Motor Design
- Shaded Pole
- Shaft Design
- Round
- Motor Shaft Rotation
- CCWSE
- Standards
- UL
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate Horsepower @ 60 Hz
- 1/150 hp
- Nameplate RPM @ 60 Hz
- 3,000 RPM
Dimensions
- Shaft Length
- 1 5/16 in
- Overall Length
- 3 11/16 in
- Shaft Diameter
- 3/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.