Motor
- Mfr # D002
- Zoro # G625075428
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Shaded Pole
Full Load Current @ 60 Hz
2.54 A
Insulation Class
B
Bearing Type
Sleeve
Frame Size
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D002
- Zoro #
- G625075428
- UPC #
- -
- Country of Origin
- Mexico
- Motor Design
- Shaded Pole
- Full Load Current @ 60 Hz
- 2.54 A
- Insulation Class
- B
- Bearing Type
- Sleeve
- Shaft Design
- Flat
- Weight
- 3 lb
- Ambient Temperature - Maximum
- 40 Degrees C
- Standards
- UL
- Number of Speeds
- 1
- Frequency
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Product Type
- OEM Replacement Motor
- Nameplate Service Factor @ 60 Hz
- 1
- Frame Material
- Steel
- Usable @ 200V
- Not Usable at 200V
- Motor Enclosure Type
- Open Air Over
- Item
- Motor
- Motor Shaft Rotation
- CWLE
- Phase
- Single
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate RPM @ 60 Hz
- 1,550 RPM
- Nameplate Horsepower @ 60 Hz
- 1/15 hp
Dimensions
- Frame Size
- 3.3
- Length Less Shaft
- 2 13/16 in
- Overall Length
- 6 15/16 in
- Body Diameter
- 3.3 in
- Shaft Length
- 2 in
- Shaft Diameter
- 5/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWLE
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.