Motor, Steel Frame, For Fan/Blower
- Mfr # D150A
- Zoro # G922760478
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Direct Drive
Shaft Diameter
1/2 in
Usable @ 208V
Not Usable at 208V
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D150A
- Zoro #
- G922760478
- UPC #
- -
- Country of Origin
- Mexico
- Drive Type
- Direct Drive
- Usable @ 208V
- Not Usable at 208V
- Nameplate Service Factor @ 60 Hz
- 1
- Item
- Motor
- Frequency
- 60 Hz
- Ambient Temperature - Maximum
- 40 Degrees C
- Product Type
- Fan and Blower Motor
- Motor Design
- Permanent Split Capacitor
- Capacitor Required
- Capacitor Included
- Number of Speeds
- 3
- Phase
- Single
- Application
- Fan/Blower
- Full Load Current @ 60 Hz
- 4.1 A
- Bearing Type
- Sleeve
- Wattage
- 190 W
- Insulation Class
- B
- Motor Enclosure Type
- Open Air Over
- Frame Material
- Steel
- Nameplate RPM @ 60 Hz
- 1050 RPM
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate Horsepower @ 60 Hz
- 1/4 hp, 1/5 hp, 1/6 hp
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 42
- Length Less Shaft
- 4 19/32 in
- Shaft Length
- 6 in
- Body Diameter
- 5 in
- Overall Length
- 11 1/8 in
- Wire Rope Length
- 11 1/8 in
- Length
- 11 1/8 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp, 1/5 hp, 1/6 hp HP, Nameplate RPM 1050 RPM, No. of Speeds 3, Voltage 115V AC, 4.1 A Full Load Amps, 42 Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Shaft Length 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.