Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor1/15-1/30 115V, 1500RPM

  • Mfr # D118

  • Zoro # G3208602


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Frame
4.4
HP
1/15-1/30 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D118
Zoro #
G3208602
UPC #
00815585028017
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
2.45"
Overall Length
5.97"

Details

Frame
4.4
HP
1/15-1/30 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Fan and Blower Motor
Motor Thermal Protection
Included
Nameplate RPM
1500 rpm
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.4-1.4A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Fan and Blower

Description

Motor1/15-1/30 115V,1500RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.