Zoro Homepage

Motor1/30-1/40HP 115V 1050RPM Motor

  • Mfr # P4086

  • Zoro # G3208821


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/30-1/40 HP
Motor Application
Ventilation, Unit Heater
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4086
Zoro #
G3208821
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2"
Shaft Length
1.66"
Overall Length
4.52"

Details

Frame
42
HP
1/30-1/40 HP
Item
Motor
Motor Application
Ventilation, Unit Heater
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Thermal Protection
Included
Nameplate RPM
1050 rpm
No. of Speeds
2
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.5/1.0A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1

Description

Motor1/30-1/40HP 115V 1050RPM Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.