Shop LEESON

Pressure Washer Motor

  • Mfr # 116704.00
  • Zoro # G611930359

product price: 
$
894.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Nameplate RPM
1,740
Shaft Dia.
5/8 in
Voltage
115V AC, 230V AC
Frame
56H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116704.00
Zoro #
G611930359
UPC #
691720346600
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Frame Size
56H

Details

HP
2 hp
Nameplate RPM
1,740
Item
Pressure Washer Motor
Voltage
115V AC, 230V AC
Frame
56H
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
Motor Application
Pressure Washer
Motor Shaft Rotation
CCW
Hz
60 Hz
Phase
Single
Standards
CSA Certified, UL Listed
Voltage Compatibility
115V AC, 230V AC
RPM Range
1,701-1,800
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
Full Load Amps
8.9 A
Ins. Class
F
Motor Bearings
Ball
Motor Thermal Protection
Manual
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Ambient Temperature
40 Degrees C
Application
Pump
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
8.9 A
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Product Type
Pump Motor
Sub Application
Pressure Washer
Frequency
60 Hz
Number of Wires
7

Description

Pressure Washer Motor, Capacitor-Start/Run, Open Dripproof, 2 hp HP, 1,740 Nameplate RPM, 56H Frame, CCW Motor Shaft Rotation, Voltage 115/230V AC, 8.9 A Full Load Amps, Single Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Bearings Ball, Motor Thermal Protection Manual, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Ins. Class F, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.