Shop FASCO
See all product information
Create Account
OEM Replacement Electric Motor
- Mfr # K610
- Zoro # G223932376
product price:Â
$
99.55
/ea
Key Features
Nameplate RPM
3,000 RPM
Motor Enclosure Design
OAO
Voltage
120V
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K610
- Zoro #
- G223932376
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,000 RPM
- Motor Enclosure Design
- OAO
- Voltage
- 120V
- Motor Shaft Rotation
- CCWSE
- Hz
- 60 Hz
- No. of Speeds
- 2
- Motor Bearings
- Sleeve
- HP
- 0.02
Description
FASCO PEM-K610 OEM replacement electric motor, 1/60 HP, 3000 RPM, 120V single-phase C-frame/skeleton design for air-over duty. Features flat-and-groove shaft 0.218 in diameter with 1.33 in extension, 2 poles/60 Hz, across-the-line starting, Service Factor 1, Insulation Class B, UL Recognized, rated to 40 DegC ambient; manufactured in Mexico.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.