OEM Replacement Motor - 1/15 HP, 3.3 in Diameter
- Mfr # D002
- Zoro # G723932128
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Motor Shaft Rotation
CWLE
Motor Enclosure Design
OAO
Hz
60 Hz
Full Load Amps
2.54 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D002
- Zoro #
- G723932128
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Full Load Amps
- 2.54 A
- Voltage
- 115V
- HP
- 0.07
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 3.3 in
Description
FASCO PEM-D002 OEM replacement motor, 1/15 HP, 1550 RPM, 115V single-phase air-over duty in a 3.3 in frame and 3.3 in diameter for HVACR applications. Flat shaft, 0.313 in diameter with 2.03 in extension, 4 poles, 60 Hz, Service Factor 1, Class B insulation, across-the-line starting, UL recognized, manufactured in Mexico.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.