OEM Replacement Electric Motor
- Mfr # K612
- Zoro # G323932009
product price:Â
$
75.99
/ea
Key Features
Motor Bearings
Sleeve
No. of Speeds
1
Nameplate RPM
3,000 RPM
Full Load Amps
0.73 A
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K612
- Zoro #
- G323932009
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Nameplate RPM
- 3,000 RPM
- Full Load Amps
- 0.73 A
- Voltage
- 120V
- HP
- 0.02
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWSE
Description
FASCO K612 OEM replacement electric motor (Supplier No. PEM-K612) - 1/65 HP, 3000 RPM, 120V, 1-phase, 60 Hz C-frame/skeleton OAO (air-over) duty with flat shaft 0.250 in diameter and 2.70 in extension, 2 poles, service factor 1, insulation class B, across-the-line starting, UL-recognized, ambient rating 40 DegC. Country of origin: Mexico. UPC 818508021690.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.