Motor
- Mfr # K109
- Zoro # G625075732
product price:Â
$
87.99
/ea
Key Features
Motor Shaft Rotation
CCWSE
Shaft Length
2 3/8 in
Motor Enclosure Type
Open Air Over
Standards
UL
Insulation Class
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K109
- Zoro #
- G625075732
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Length
- 2 3/8 in
- Length Less Shaft
- 1 3/4 in
- Shaft Diameter
- 3/16 in
- Overall Length
- 4 1/8 in
Details
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Type
- Open Air Over
- Standards
- UL
- Insulation Class
- B
- Usable @ 208V
- Not Usable at 208V
- Nameplate Service Factor @ 60 Hz
- 1
- Full Load Current @ 60 Hz
- 0.77 A
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Shaft Design
- Flat
- Phase
- Single
- Usable @ 200V
- Not Usable at 200V
- Weight
- 1.5 lb
- Motor Design
- Shaded Pole
- Bearing Type
- Sleeve
- Number of Speeds
- 1
- Frequency
- 60 Hz
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.