Shop FASCO
See all product information
Create Account
OEM Replacement Motor - 1/500 HP 120V
- Mfr # K114
- Zoro # G323932016
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWSE
Hz
60 Hz
Voltage
120V
HP
0.08
Nameplate RPM
1,100 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K114
- Zoro #
- G323932016
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CWSE
- Hz
- 60 Hz
- Voltage
- 120V
- HP
- 0.08
- Nameplate RPM
- 1,100 RPM
- Full Load Amps
- 0.74 A
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
Description
FASCO PEM-K114 (K114) OEM replacement motor, 1/500 HP, 1100 RPM, C-frame/skeleton air-over duty for HVACR applications; 120V, 1-phase, 60 Hz with 6 poles. Flat shaft 0.181 in diameter with 1.75 in extension, Service Factor 1, Insulation Class B, 40 DegC ambient, starting method across-the-line, UL Recognized. Country of origin: Mexico.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.