Motor, 1/15HP, 230V, 1550RPM, 1/15 hp
- Mfr # 25309101S
- Zoro # G3197509
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
HP
1/15 HP
Motor Design
Permanent Split Capacitor
Motor Shaft Rotation
Counterclockwise Shaft End
Nameplate RPM
1550 rpm
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25309101S
- Zoro #
- G3197509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Dia.
- 5/16"
- Manufacturers Warranty Length
- 1 yr
- Shaft Diameter
- 5/16 in
- Frame Size
- 3.3
Details
- HP
- 1/15 HP
- Item
- Motor
- Motor Design
- Permanent Split Capacitor
- Motor Shaft Rotation
- Counterclockwise Shaft End
- Nameplate RPM
- 1550 rpm
- Phase
- 1
- Voltage
- 208V to 230V
- Capacitor Required
- Capacitor Included
- Full Load Current @ 60 Hz
- 0.47 A
- Product Type
- Condenser Fan Motor
- Compatible Manufacturer Part Number
- 22901601
- Compatible Brand
- Heatcraft Refrigeration
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1,550 RPM, Voltage 230V AC, Full Load Amps 0.47 A, 3.3 Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.