Shop FASCO
Create Account
Refrigeration Motor - 1/20 HP, 1550 RPM, 3.3 in CX TE
- Mfr # D1129
- Zoro # G523932090
product price:Â
$
363.99
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
- D1129
- Zoro #
- G523932090
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO D1129 refrigeration motor, 1/20 HP (0.04 kW) with 1550/1350 RPM, totally enclosed air over (TEAO) 3.3 in frame designed for refrigeration and HVACR applications. Single-phase PSC motor runs on 115/230V, 0.70/0.35 A, lug-mounted with clockwise shaft end, 0.312 in flat shaft, 1.63 in extension, thermally protected, Class B insulation, UL recognized, CSA certified.