Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A135

  • Zoro # G2031821


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Steel
Inlet Dia.
3 7/8 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A135
Zoro #
G2031821
UPC #
815585026082
Country of Origin
United States

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
5 7/8 in
Overall Width
6 3/8 in
Blower Wheel Diameter
3 13/16 in
Blower Wheel Width
1 7/8 in
Overall Depth
6 in
Lead Length
47 in
Outlet Dia.
2 1/8 in
Outlet Diameter
2 1/8 in
Inlet Diameter
3 7/8 in
Wheel Diameter
3 3/4 in

Details

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
120V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Wheel Type
Forward-Curved
Replaces
Mfr. Model No. 7021-0898
Housing Finish
Metal
Mounting Position
All Position
Agency Compliance
CSA Compliant, UL Recognized
Housing Color
Natural
Motor Enclosure
Open
Max. Ambient Temp.
104 Degrees F
Hz
60
Item
OEM Blower
Bearing Type
Sleeve
Motor Insulation
Class B
Max. Inlet Temp.
400 Degrees F
RPM
3000
Maximum Inlet Air Temperature
400 Degrees F
Replacement For Manufacturer Model Number
7021-8812, 7021-8819
Current
0.7 A
Motor Type
Shaded Pole
Application
Furnaces
Nameplate Voltage
120V AC
Electrical Connection
Wire Leads
Standards
CSA Certified, UL Listed
Maximum Motor Speed
3,000 RPM
Outlet Shape
Round
OEM Replacement
Yes
Maximum Fan Speed
3,000 RPM
Frequency
60 Hz
Compatible with Brand
Lennox
Wheel Material
Steel
Motor Insulation Class
B
Voltage
120VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 7021-8812, 7021-8819, Nameplate Voltage 120V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable, Wheel Diameter 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.