Zoro Homepage

Unit Bearing Motor

  • Mfr # UB591

  • Zoro # G9756047


product price: $49.19
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
4 W
HP
1/250
RPM Range
1,401-1,500
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB591
Zoro #
G9756047
UPC #
786674070135
Country of Origin
China

Dimensions

Mounting Stud Length
3/8 in
Length Less Shaft
2 9/16 in
Shaft Length
7/16 in
Body Dia.
3 7/16 in
Overall Length
3 3/16 in
Shaft Dia.
1/4 in
Bolt Circle Dia.
2 13/16 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
4 W
HP
1/250
RPM Range
1,401-1,500
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,450
Frame
Non-Standard
Full Load Amps
0.14 A
Motor Mounting Type
Rear/Double Foot
Item
Unit Bearing Motor
Frame Material
Cast Iron
Ins. Class
B
Motor Mounting Position
All Angle
Motor Service Factor
1
Hz
60 Hz
Motor Design
Shaded Pole
Motor Bearings
Unit
Motor Application
HVAC/R
Motor Thermal Protection
Impedance
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Air-Over
Standards
UL and CSA
Motor Shaft Design
Threaded
Motor Frame Material
Cast Iron
Includes
Speed Nut and Screw
No. of Speeds
1
Usable @ 200V
No
Weight
2 lb
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
Features
Totally Enclosed Air Over
Usable @ 208V
No
Duty Cycle
Continuous
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/250 HP, Nameplate RPM 1,450, No. of Speeds 1, Voltage 230V AC, 0.14 A Full Load Amps, Non-Standard Frame, Output Watts 4 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.