5018982 10 in. Timberlok Hex E-Coat Structural Wood Screws - Pack of 50
- Mfr # 5018982
- Zoro # G903897001
product price:Â
$
86.59
/ea
Key Features
Hex Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5018982
- Zoro #
- G903897001
- UPC #
- 608309443278
- Country of Origin
- China
- Drive
- Hex
- Item
- Wood Screw
Description
Structural wood screws Uptainable in a variety of lengths and applications such as landscape timbers, fences, decks, headers, attaching rafter or trusses to the top plate.
Features- Timberlok Hex E-Coat Structural Wood Screws
- Material: Steel
- Finish: E-Coat
- Length: 10"
- No predrilling
- Faster and easier than installing a 3/8" lag screw
- Unique tapered head countersinks easily into wood for flush appearance
- Pack of 50
- Size: 10"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.