Shop FAULTLESS

5002066 Fancy Mushroom Satin Nickel Metal Entry Knobs 3 Right Handed

  • Mfr # 5002066

  • Zoro # G203712844


product price:  $29.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002066
Zoro #
G203712844
UPC #
50134115033
Country of Origin
Taiwan, Province of China

Description

We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Country of Origin: Taiwan
  • Style: Fancy Mushroom
  • Finish: Satin Nickel
  • Material: Metal
  • Product Type: Entry Knobs
  • Grade: 3 Grade
  • Door Direction: Right Handed
  • Knob Style: Full Ball
  • Indoor or Outdoor: Outdoor
  • Commercial or Residential: Residential
  • Maximum Door Thickness: 1-3/4 in.
  • Lockset Type: Keyed
  • ADA Compliant: No
  • Backset Dimension: 2-3/8 to 2-3/4 in.
  • Number of Keys Included: 2
  • Minimum Door Thickness: 1-3/8 in.
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.