Shop FAZTEK
See all product information
Create Account
Cover, T-Slot, Black, for 5JA86, etc.
- Mfr # 10AC7751
- Zoro # G1973587
product price:Â
$
5.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Plastic
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
T-Slot Cover
Series
10 Series
Finish
Black Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10AC7751
- Zoro #
- G1973587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 96"
- Width (In.)
- 3/7 in
- Height (In.)
- 0.21"
- Overall Width
- 7/16 in
Details
- Item
- T-Slot Cover
- Material
- Plastic
- For Use With
- Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Type
- T-Slot Cover
- Series
- 10 Series
- Finish
- Black Color
- Compatible Manufacturer Model Number
- Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Shell Material
- Plastic
Description
Black Color, 10 Series, Overall Width 7/16 in, Plastic, Compatible Manufacturer Model Number Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.