FAZTEK
- Mfr # 48316
- Zoro # G716608191
product price:Â
$
1,451.99
/ea
Key Features
Wire Thickness
12 ga
Panel Color
Black
Assembly
Assembled
Mesh Shape
Square
Overall Width
75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48316
- Zoro #
- G716608191
- UPC #
- -
- Country of Origin
- United States
- Panel Color
- Black
- Assembly
- Assembled
- Mesh Shape
- Square
- Opening Type
- Hinged
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Item
- T-Slot Framing System Door
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Mounting Orientation
- Left, Right
- Frame Color
- Yellow
- Panel Type
- Mesh
- Standards
- OSHA & ANSI
- Material
- Wire
- Exterior Swing Direction
- Double Swing
- Handle Type
- Pull
- Frame Type
- Add-On
- Lock Type
- Cane Bolt
- Method of Construction
- Extruded
- Finish
- Powder-Coated, PVC-Coated
- Includes
- (2) Door Posts, (2) Doors, Cane Bolt* Mesh Retainer, Double Feet, Endcaps
- Product Type
- T-Slot Framing System Door
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Wire Thickness
- 12 ga
- Overall Width
- 75 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Door Height
- 66 in
- Door Width
- 31 5/16 in
- Overall Height
- 72 in
- For Maximum Door Opening Width
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.