Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48325
- Zoro # G916608168
product price:Â
$
619.99
/ea
Key Features
Includes
Double Feet, Endcaps
Overall Depth
5 1/2 in
Panel Color
Black
Wire Thickness
12 ga
Panel Type
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48325
- Zoro #
- G916608168
- UPC #
- -
- Country of Origin
- United States
- Includes
- Double Feet, Endcaps
- Panel Color
- Black
- Panel Type
- Mesh
- Mesh Shape
- Square
- Assembly
- Assembled
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Product Type
- T-Slot Framing System Panel
- Material
- Wire
- Frame Type
- Stand-Alone
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Finish
- Powder-Coated/PVC-Coated
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- T-Slot Framing System Panel
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Frame Color
- Yellow
- Standards
- OSHA & ANSI
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Depth
- 5 1/2 in
- Overall Width
- 36 in
- Overall Height
- 84 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.