FAZTEK
- Mfr # 48328
- Zoro # G416608194
product price:Â
$
925.99
/ea
Key Features
Frame Color
Yellow
Mounting Orientation
Right
For Maximum Door Opening Width
36 in
Handle Type
Lever
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48328
- Zoro #
- G416608194
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Yellow
- Mounting Orientation
- Right
- Handle Type
- Lever
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Panel Color
- Black
- Frame Type
- Stand-Alone
- Mesh Shape
- Square
- Finish
- Powder-Coated, PVC-Coated
- Method of Construction
- Extruded
- Exterior Swing Direction
- Right Swing
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Panel Type
- Mesh
- Includes
- (2) Door Posts, (2) Keys, Double Feet, Endcaps, Header Bar, Mesh Retainers
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- T-Slot Framing System Door
- Material
- Wire
- Opening Type
- Hinged
- Standards
- OSHA & ANSI
- Product Type
- T-Slot Framing System Door
- Assembly
- Assembled
- Lock Type
- Cylinder
- Shell Material
- Wire
Dimensions
- For Maximum Door Opening Width
- 36 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Door Height
- 76 1/4 in
- Overall Width
- 39 in
- Door Width
- 35 11/16 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 84 in
- Wire Thickness
- 12 ga
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.